Neon high-visibility long-sleeved shirt
High-visibility long-sleeved shirt, neon
LONGSLEEVE NEON ORANGE 5XL
MODYF
Art.-no.
M409297007
EAN 4251692828489
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
The highly visible, light-coloured long-sleeved shirt offers unique wearing comfort thanks to the high cotton content.
- Perfect body temperature, skin friendly
- Elasticated LOXY® reflectors
- UV Standard 801 certified
- EN 20471 class 3 (size XS–S class 2)
Product information
Datasheets(X)
Couleur | Orange |
Größe | 5XL |
Werkstoff | 55% cotton, 45% polyester |
Fabric weight per m2 | 170 g |
Standards | EN 20471 |
EN-Norm | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |