Welcome to Würth Slowakia For trade customers only

Neon high-visibility long-sleeved shirt

High-visibility long-sleeved shirt, neon
LONGSLEEVE NEON ORANGE S
MODYF

Art.-no. M409297000
EAN 4251402775430

Price for selected packaging unit
Neon high-visibility long-sleeved shirt

Art.-no. M409297000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The highly visible, light-coloured long-sleeved shirt offers unique wearing comfort thanks to the high cotton content.
  • Perfect body temperature, skin friendly

  • Elasticated LOXY® reflectors

  • UV Standard 801 certified

  • EN 20471 class 3 (size XS–S class 2)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Größe

S

Werkstoff

55% cotton, 45% polyester

Fabric weight per m2

170 g

Standards

EN 20471

EN-Norm

20471

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information