Neon high-visibility padded jacket, class 3
High-visibility jacket, neon, padded, class 3
WINTER JACKET NEON ORANGE/GREY S
Art.-no. M409278000
EAN 4251402749356
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This durable, extremely visible winter jacket made from 4-way stretch fabric impresses with its high level of comfort. It keeps the body warm and dry on every job and is therefore perfect for cold days.
- Warmly padded 4-way stretch fabric, breathable, waterproof (10,000 mm water column), Teflon coating (oil and petrol resistant)
- 2 breast pockets, 3 pen pockets, 2 front pockets with zip, Napoleon pockets, interior pocket with zip, warm pocket lining
- LOXY® reflectors, welded seams, detachable and adjustable hood (also ideal for helmet wearers)
- High fleece collar, adjustable cuffs with elasticated wind protection, ergonomic sleeve cut, extended back, ID card holder
- EN 20471 Class 3 (size XS Class 2), EN 343 Class 3
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | S |
Material | 100% Oxford polyester |
Fabric weight per m2 | 230 g |
Standards | ISO 20471, EN 20471, EN 343, EN 14058 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 140 g |
Washable at | 40°C |
Care instruction | Tumble drying at low temperature, Do not bleach, Do not iron, Do not dry clean |