Neon high-visibility polo shirt, class 2 NEON PLUS
High-visibility polo shirt neon Class 2
POLO SHIRT NEON PLUS ORANGE XL
Art.-no. M409804003
EAN 4255576567839
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This comfortable, neon polo shirt has a high cotton content for a pleasant wearing experience.
- Maintains an ideal body temperature, gentle on the skin
- Certified in accordance with UV Standard 801, UPF 40
- EN 20471 class 2 (size XS class 1) with additional reflective strips on the sleeves
- Class 3 in combination with neon hi-vis shorts
- Elasticated LOXY reflectors
Product information
Datasheets(X)
Colour | Orange |
Size | XL |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 175 g |
Standards | ISO 20471, EN 20471 |
ISO | 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |