Welcome to Würth Slowakia For trade customers only

Neon high-visibility polo shirt class 2

High-visibility polo shirt neon Class 2
POLO SHIRT NEON PLUS ORANGE XXL

Art.-no. M409804004
EAN 4255576567846

Price for selected packaging unit
Neon high-visibility polo shirt class 2

Art.-no. M409804004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This comfortable, neon polo shirt has a high cotton content for a pleasant wearing experience.
  • Maintains an ideal body temperature, gentle on the skin

  • Certified in accordance with UV Standard 801, UPF 40

  • EN20471 Class 2 (size XS Class 1) with additional reflective strips on the sleeve

  • Class 3 in combination with neon high-visibility shorts

  • Elasticated LOXY® reflectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

XXL

Material

55% cotton, 45% polyester

Fabric weight per m2

175 g

Standards

ISO 20471, EN 20471

ISO

20471

EN standard

20471

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information