Neon high-visibility polo shirt class 2
High-visibility polo shirt neon Class 2
POLOSHIRT NEON PLUS YELLOW M
Art.-no.
M409805001
EAN 4255576568843
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
This comfortable, neon polo shirt has a high cotton content for a pleasant wearing experience.
- Maintains an ideal body temperature, gentle on the skin
- Certified in accordance with UV Standard 801, UPF 40
- EN20471 Class 2 (size XS Class 1) with additional reflective strips on the sleeve
- Class 3 in combination with neon high-visibility shorts
- Elasticated LOXY® reflectors
Product information
Datasheets(X)
Colour | Yellow |
Size | M |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 175 g |
Standards | ISO 20471, EN 20471 |
ISO | 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |