Welcome to Würth Slowakia For trade customers only

Neon high-visibility shorts, class 1

High-visibility shorts Neon Class 1
WORK SHORT NEON YELLOW/GREY 48

Art.-no. M410085425

EAN 4251402748922

Price for selected packaging unit
Neon high-visibility shorts, class 1

Art.-no. M410085425

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These high-visibility Bermuda shorts are ideal for hot summer days. Their stretch material ensures the highest degree of freedom of movement and excellent wearing comfort.
  • Durable stretch fabric, quick drying, easy-care

  • 2 front pockets, 2 back pockets with lining and zip on the right, thigh pocket, folding rule, mobile phone pocket, hammer loop

  • LOXY®reflectors

  • Triple stitched seams

  • EN 20471 Class 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow, Anthracite

Size

48

Size FR/ES/PT/BE

42

Material

74% polyester, 22% cotton, 4% elastane

Fabric weight per m2

250 g

Standards

EN 20471

EN standard

20471

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information