Welcome to Würth Slowakia For trade customers only

Neon high-visibility trousers, class 2

High-visibility trousers Neon class 2
WORK TROUSERS NEON ORANGE/GREY 26

Art.-no. M410079405

EAN 4251402747529

Price for selected packaging unit
Neon high-visibility trousers, class 2

Art.-no. M410079405

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These innovative high-visibility trousers offer maximum freedom of movement thanks to their stretch fabric. The high cotton content also ensures maximum comfort without sacrificing durability.
  • Durable stretch fabric, quick-drying, easy-care

  • 2 front pockets, 2 reinforced back pockets with zip on the right, thigh pocket, folding rule pocket, mobile phone pocket, hammer loop

  • LOXY® reflectors

  • Triple stitched seams, ergonomic cut in knee area

  • Knee pockets, certified to EN 14404

  • EN ISO 20471 Class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Anthracite

Size

26

Size FR/ES/PT/BE

48C

Material

74% polyester, 22% cotton, 4% elastane

Fabric weight per m2

250 g

Standards

ISO 20471, EN 14404, EN 20471

ISO

20471

EN standard

14404, 20471

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean

Confection size UK

38S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information