Neon high-visibility vest
High-visibility vest neon
VEST NEON YELLOW S
Art.-no. M409294000
EAN 4251402776642
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Highly visible softshell vest in a casual design. It impresses with its fluffy inner and remarkable freedom of movement.
- Mechanical stretch material, windproof, breathable, water repellent (8000-mm water column)
- 2 front pockets, breast pocket, inside pocket, all with zips
- LOXY® reflectors
- EN 20471 class 2 (size XS–S class 1)
Product information
Datasheets(X)
Size | S |
Colour | Yellow |
Performance class | 1 |
Washable at | 40°C |
Fabric weight per m2 | 300 g |
EN standard | 20471 |
Product weight (per item) | 840.000 g |
Size FR/ES/PT/BE | S |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Material | 100% polyester |
ISO | 20471 |
Standards | ISO 20471, EN 20471 |