Neon high-visibility winter trousers, class 2
Winter high-visibility trousers, neon, class 2
TROUSERS WINTER NEON ORANGE/GREY 29
Art.-no. M410088411
EAN 4251402749875
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The high-quality, high-visibility trousers protect the body against the cold thanks to their warm quilted lining. The stretch material ensures maximum comfort and freedom of movement.
- Durable stretch fabric, quick drying, easy-care
- 2 front pockets, 2 back pockets with lining and zip on the right, thigh pocket, folding rule, mobile phone pocket, hammer loop
- LOXY®reflectors
- Triple-stitched seams, ergonomic cut in knee area
- Knee pockets, certified according to EN 14404
- EN 14058, EN 20471 Class 2
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | 29 |
Size FR/ES/PT/BE | 54C |
Material | 74% polyester, 22% cotton, 4% elastane |
Fabric weight per m2 | 250 g |
Standards | ISO 20471, EN 20471, EN 14058, EN 14404 |
ISO | 20471 |
EN standard | 20471, 14058, 14404 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |
Confection size UK | 42S |