Neon high-visibility winter trousers, class 2
Winter high-visibility trousers, neon, class 2
TROUSERS WINTER NEON ORANGE/GREY 30
Art.-no. M410088413
EAN 4251402749882
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The high-quality, high-visibility trousers protect the body against the cold thanks to their warm quilted lining. The stretch material ensures maximum comfort and freedom of movement.
- Durable stretch fabric, quick drying, easy-care
 - 2 front pockets, 2 back pockets with lining and zip on the right, thigh pocket, folding rule, mobile phone pocket, hammer loop
 - LOXY®reflectors
 - Triple-stitched seams, ergonomic cut in knee area
 - Knee pockets, certified according to EN 14404
 - EN 14058, EN 20471 Class 2
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Orange, Anthracite  | 
Size  | 30  | 
Size FR/ES/PT/BE  | 56C  | 
Material  | 74% polyester, 22% cotton, 4% elastane  | 
Fabric weight per m2  | 250 g  | 
Standards  | ISO 20471, EN 20471, EN 14058, EN 14404  | 
ISO  | 20471  | 
EN standard  | 20471, 14058, 14404  | 
Material of lining  | 100% polyester  | 
Padding  | 100% polyester  | 
Washable at  | 60°C  | 
Care instruction  | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean  | 
Confection size UK  | 44S  |