Welcome to Würth Slowakia For trade customers only

Neon high-visibility winter trousers, class 2

Winter high-visibility trousers, neon, class 2
TROUSERS WINTER NEON ORANGE/GREY 42

Art.-no. M410088419

EAN 4251402749905

Price for selected packaging unit
Neon high-visibility winter trousers, class 2

Art.-no. M410088419

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The high-quality, high-visibility trousers protect the body against the cold thanks to their warm quilted lining. The stretch material ensures maximum comfort and freedom of movement.
  • Durable stretch fabric, quick drying, easy-care

  • 2 front pockets, 2 back pockets with lining and zip on the right, thigh pocket, folding rule, mobile phone pocket, hammer loop

  • LOXY®reflectors

  • Triple-stitched seams, ergonomic cut in knee area

  • Knee pockets, certified according to EN 14404

  • EN 14058, EN 20471 Class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Anthracite

Size

42

Size FR/ES/PT/BE

36

Material

74% polyester, 22% cotton, 4% elastane

Fabric weight per m2

250 g

Standards

ISO 20471, EN 20471, EN 14058, EN 14404

ISO

20471

EN standard

20471, 14058, 14404

Material of lining

100% polyester

Padding

100% polyester

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean

Confection size UK

28

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information