Neso fleece jacket
Work jacket Neso
FLEECE JACKET NESO ANTHRACITE XL
Art.-no. M456200003
EAN 4251596893651
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Elegant knitted-look fleece jacket provides excellent protection against the cold – both at work and at leisure
- Warm and soft fleece inner
- 2 outer pockets and an inside pocket with zip
- Drawstring at the hem
Product information
Datasheets(X)
Colour | Anthracite |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 265 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |