Welcome to Würth Slowakia For trade customers only

Net-perfect sanding disc, ceramic

SNDDISC-NET-CG-HOKLP-P180-D150

Art.-no. 5506383018

EAN 4058794779066

Price for selected packaging unit
Net-perfect sanding disc, ceramic

Art.-no. 5506383018

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance net sanding disc with ceramic grain for maximum removal and faster working when sanding harder materials and gypsum, hardwood and softwood, paint, fillers, plastics and non-ferrous metals.

Clean working


  • The open structure of the net sanding disc enables sanding dust to be extracted thoroughly and over the whole area.


Regardless of holes


  • Adapts to any grinding plate


Maximum material removal as well as a considerably longer service life


  • compared to traditionally perforated sanding discs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sanding of coatings and soiling. For sanding of undercoats. For intermediate sanding of paintwork. For finishing of solid wood, veneers, mineral materials, undercoating foil, gypsum and gypsum fibreboard, automotive repairs, painting and dry walling, wood machining, metalworking, plastic finishing, boat building etc.

Diameter (Ø)

150 mm

Grid size

180

Adhesive system

Hook and loop

Material of abrasive medium

Ceramic grain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information