Net-perfect sanding disc, ceramic
Sanding disc Net-perfect ceramic
SNDDISC-NET-CG-HOKLP-P240-D150
Art.-no. 5506383024
EAN 4058794779080
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance net sanding disc with ceramic grain for maximum removal and faster working when sanding harder materials and gypsum, hardwood and softwood, paint, fillers, plastics and non-ferrous metals.
Clean working
- The open structure of the net sanding disc enables sanding dust to be extracted thoroughly and over the whole area.
Regardless of holes
- Adapts to any grinding plate
Maximum material removal as well as a considerably longer service life
- compared to traditionally perforated sanding discs.
Product information
Datasheets(X)
Application area
For sanding of coatings and soiling. For sanding of undercoats. For intermediate sanding of paintwork. For finishing of solid wood, veneers, mineral materials, undercoating foil, gypsum and gypsum fibreboard, automotive repairs, painting and dry walling, wood machining, metalworking, plastic finishing, boat building etc.
Diameter (Ø) | 150 mm |
Grid size | 240 |
Adhesive system | Hook and loop |
Material of abrasive medium | Ceramic grain |