Neutral silicone
Neutral silicone, coloured
SILSEAL-NEUT-CLEAR-310ML
Register now and access more than 125,000 products
- Adhesion to all building-related surfaces
- Does not cause corrosion on metals
- Resistant to ageing, weathering and UV
- Permanently elastic
- Can be painted
- Building material class B2 in accordance with DIN 4102
- Not suitable for bonding or filling cavities
- Complies with building material class B2 in accordance with DIN 4102
- Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
- When hardening, gives off an odour typical of silicone. This odour is no longer present once the curing process is complete. With larger joint dimensions, the silicone-like odour may be present for longer.
- Silicone has a tendency to yellow in dark areas where there is no UV exposure
- Avoid contact with VKP tape
Datasheets(X)
Sealing of indoor expansion joints with medium loads.
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Do not use in heavy rain
- The joint dimensions must be observed. Prime the joints with PE back-fill material
- A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces.
- Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet. Further information in the technical data sheet.
Container | Cartridge |
Contents | 310 ml |
Chemical basis | Neutral crosslinked silicones, oxime-based |
Fungicidal properties | No |
Colour | Transparent |
Min. skin-formation time | 5 min |
Ultraviolet resistance | Yes |
Continuous motion absorption | 25 % |
Density | 0.98 g/cm³ |
Smell/fragrance | Characteristic |
Min./max. skin-formation time /conditions | 5-20 min / at 23°C and 50% relative humidity |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 15 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 180 °C |
Coating compatibility | Yes |
Recoatable/Can be painted over | No |
Shore A hardness | 15 |
Min. breaking elongation | 200 % |
Breaking elongation conditions | for 2-mm film |
Building material class | B2 - Normally inflammable |