New Air S1P safety shoes
Safety shoe S1P New Air
SHOE NEW AIR S1P WIDTH 11 BEIGE 37
MODYF
Art.-no.
M316027037
EAN 4250634486350
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193656.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193515.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193654.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193661.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193514.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193669.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193513.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4199050.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193516.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality, traditional safety shoes offering outstanding levels of comfort.
- Breathable suede
- Fabric inner lining, heel counter made from high-quality microfibre
- Plastic protective toe caps, fabric penetration-resistant midsole
- Non-slip PU outer sole SRC, comfort widths 10 to 12
- DGUV 112-191 (BGR 191)
- Approx. 640 g/shoe in size 42
Product information
Datasheets(X)
Colour | Beige |
Size | 37 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10-12 (comfort width safety shoes) |