Welcome to Würth Slowakia For trade customers only

New Air S1P safety shoes

Safety shoe S1P New Air
SHOES NEW AIR S1P W10 BEIGE 45

Art.-no. M416151045

EAN 4251402786108

Price for selected packaging unit
New Air S1P safety shoes

Art.-no. M416151045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, traditional safety shoes offering outstanding levels of comfort.
  • Breathable suede

  • Fabric inner lining, heel counter made from high-quality microfibre

  • Plastic protective toe caps, fabric penetration-resistant midsole

  • Non-slip PU outer sole SRC, comfort widths 10 to 12

  • DGUV 112-191 (BGR 191)

  • Approx. 640 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Beige

Size

45

Material of shoes upper

Suede

Safety category

S1P

Standards

ISO 20345, EN 20345, SRC , FO , DGUV 112-191

ISO

20345

Other standard

SRC, FO, DGUV 112-191

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

10.5

Shoe size EU

45

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information