Welcome to Würth Slowakia For trade customers only

New Craft quilted jacket

New Craft quilted jacket
JACKET PADDED NEW CRAFT BLACK 4XL

Art.-no. M411211006

EAN 4251402739357

Price for selected packaging unit
New Craft quilted jacket

Art.-no. M411211006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This innovative, quilted jacket is perfect for the cold season. Thanks to its modern design it is suitable for any style conscious wearer.
  • Warm, quilted jacket

  • 2 front pockets, breast pocket, inside pocket, all with closures

  • Concealed front zip, chin protector, high collar

  • Reinforced fabric in the elbows

  • Hem with drawstring and stopper
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

4XL

Material

100% polyester

Fabric weight per m2

65 g

Standards

EN 14058

EN standard

14058

Padding

100% polyester

Padding weight per m²

310 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information