New Craft work gilet
Vest New Craft
VEST NEW CRAFT GREY S
Art.-no. M442041000
EAN 4251012106754
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for cold temperatures! This innovative, warm and comfortable quilted gilet is very versatile and functional and an absolute eye-catcher.
- Warm, quilted gilet, high collar
- 2 front pockets, breast pocket, inside pocket, all with closures
- Concealed front zip, chin protector
- Hem with drawstring and stopper
Product information
Datasheets(X)
Colour | Grey |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 65 g |
Padding | 100% polyester |
Padding weight per m² | 310 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |