Welcome to Würth Slowakia For trade customers only

New Lotus S3 safety boots

Safety boots, S3 New Lotus
BOOTS NEW LOTUS S3 W10 BLACK 37

Art.-no. M422189037

EAN 4251402788027

Price for selected packaging unit
New Lotus S3 safety boots

Art.-no. M422189037

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These high-quality and traditional leather shoes will easily withstand the toughest challenges during the work day while offering outstanding comfort.
  • Breathable full-grain leather

  • Fabric inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort widths 10-12

  • DGUV 112-191 (BGR 191), metal-free

  • Approx. 660 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

37

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , DGUV 112-191

Type description

Boots

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information