New Lotus S3 safety boots
Safety boots, S3 New Lotus
BOOTS NEW LOTUS S3 W10 BLACK 44
Art.-no. M422189044
EAN 4251402788096
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These high-quality and traditional leather shoes will easily withstand the toughest challenges during the work day while offering outstanding comfort.
- Breathable full-grain leather
- Fabric inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort widths 10-12
- DGUV 112-191 (BGR 191), metal-free
- Approx. 660 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 44 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , DGUV 112-191 |
Type description | Boots |
Foot width | 10 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 10 |