Welcome to Würth Slowakia For trade customers only

Night parking sign Type III (retro-reflective)

Night parking sign
WARNMRK-NIGHTPARK-FLAP-BACK-L-285X285

Art.-no. 081220 11
EAN 4011231775274

Price for selected packaging unit
Night parking sign Type III (retro-reflective)

Art.-no. 081220 11

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be folded vertically and horizontally


Sign can be permanently attached to vehicle and opened out from centre or folded in as required using turn latch



With holes for attachment

Notice

Reflectors and markings may not be covered by the sign

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For vehicles over 3.5t and all trailers (including caravans) parked on the road in urban areas.

Width

285 mm

Height

285 mm

Colour

Red, White

Material

Aluminium

Design

Folded horizontally: rear left-pointing, folded vertically: front left-pointing

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information