Nipple screw
SCR-NPL-DTIP-6,8-H2-(A2K)-4X13
Register now and access more than 125,000 products
With drill tip
For application in plastic profiles with metal stiffening
Direct attachment without pre-drilling
Precise screwing with tension-absorbing sub-head spherical indentation
Precise centring
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4 mm |
Length (l1) | 13 mm |
Grip diameter (d2) | 6.8 mm |
Head diameter (dk) | 9.1 mm |
Head height (k1) | 5.7 mm |
Suitable for profile | Veka, Roplasto, EXTE, Brügmann, Salamander |
Drill tip length (lp) | 4.2 mm |
Screw-thread length with drill tip | 12.8 mm |
Internal drive | H2 |
Declaration of performance (EU-CPR) | No |
Shape of tip | Drilling tip |
Thread type | Self-tapping screw thread |
