Nipple screw
Steel zinc plated H with drill tip
SCR-NPL-DTIP-7,4-H2-(A2K)-4X13
Art.-no. 018557413
EAN 4011231240352
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
For clamping profiles, roller blind rails and weatherboarding
With drill tip
For application in plastic profiles with metal stiffening
Direct attachment without pre-drilling
Precise screwing with tension-absorbing sub-head spherical indentation
Precise centring
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Material | Steel | 
| Surface | Zinc plated | 
| Nominal diameter (d1) | 4 mm | 
| Length (l1) | 13 mm | 
| Grip diameter (d2) | 7.4 mm | 
| Head diameter (dk) | 10.4 mm | 
| Head height (k1) | 5.8 mm | 
| Suitable for profile | Rehau, Thyssen, Gromathic, O & S, Plus Plan, Helmitin | 
| Drill tip length (lp) | 4.2 mm | 
| Screw-thread length with drill tip | 12.8 mm | 
| Internal drive | H2 | 
| Declaration of performance (EU-CPR) | No | 
| Shape of tip | Drilling tip | 
| Thread type | Self-tapping screw thread | 
 
 
 
 
