Welcome to Würth Slowakia For trade customers only

Nipple screw

Steel zinc plated plastic head H with threaded tip
SCR-NPL-PLAHD-6,8-H2-(A2K)-4,1X10

Art.-no. 0185568010

EAN 4038898133018

Price for selected packaging unit
Nipple screw

Art.-no. 0185568010

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For clamping profiles, roller blind rails and weatherboarding

With plastic head and thread tip


For application in plastic profiles



Direct attachment without pre-drilling



Precise screwing with tension-absorbing sub-head spherical indentation



Precise centring

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

4.1 mm

Length (l1)

10 mm

Grip diameter (d2)

6.8 mm

Head diameter (dk)

9.1 mm

Head height (k1)

5.7 mm

Suitable for profile

Veka, Roplasto, EXTE, Brügmann, Salamander

Internal drive

H2

Declaration of performance (EU-CPR)

No

Shape of tip

Plastic head and threaded tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information