Nipple screw
Steel zinc plated plastic head H with threaded tip
SCR-NPL-PLAHD-7,4-H2-(A2K)-4,1X10
Art.-no. 0185574010
EAN 4038898133025
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For clamping profiles, roller blind rails and weatherboarding
With plastic head and thread tip
For application in plastic profiles
Direct attachment without pre-drilling
Precise screwing with tension-absorbing sub-head spherical indentation
Precise centring
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.1 mm |
Length (l1) | 10 mm |
Grip diameter (d2) | 7.4 mm |
Head diameter (dk) | 10.4 mm |
Head height (k1) | 5.8 mm |
Suitable for profile | Rehau, Thyssen, Gromathic, O & S, Plus Plan, Helmitin |
Internal drive | H2 |
Declaration of performance (EU-CPR) | No |
Shape of tip | Plastic head and threaded tip |
