Nipple screw
SCR-NPL-THRTIP-5,6-H2-(A2K)-4X10
Art.-no. 0185556100
EAN 4038898132776
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For clamping profiles, roller blind rails and weatherboarding
With thread tip
For application in plastic profiles
- Direct attachment without pre-drilling
- Precise screwing with tension-absorbing sub-head spherical indentation
- Precise centring
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4 mm |
Length (l1) | 10 mm |
Grip diameter (d2) | 5.6 mm |
Head diameter (dk) | 7.8 mm |
Head height (k1) | 4.6 mm |
Suitable for profile | Aluplast |
Internal drive | H2 |
Declaration of performance (EU-CPR) | No |
Shape of tip | Threaded tip |
