Nipple screw
Steel zinc plated H2 with threaded tip
SCR-NPL-THRTIP-8,1-H2-(A2K)-4X12
Art.-no. 0185581100
EAN 4038898133056
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For clamping profiles, roller blind rails and weatherboarding
With thread tip
For application in plastic profiles
- Direct attachment without pre-drilling
- Precise screwing with tension-absorbing sub-head spherical indentation
- Precise centring
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4 mm |
Length (l1) | 12 mm |
Grip diameter (d2) | 8.1 mm |
Head diameter (dk) | 10.8 mm |
Head height (k1) | 6.5 mm |
Suitable for profile | Gealan |
Internal drive | H2 |
Declaration of performance (EU-CPR) | No |
Shape of tip | Threaded tip |
