Nitrile glove Economy, yellow KCL Sahara 100
Nitrile protective glove KCL Sahara 100
PROTGLOV-KCL-SAHARA-100-NITRIL-YEL-SZ9
Art.-no. 1931008100
EAN 4046777283310
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- High mechanical load-bearing capacity
- Moisture repellent
- Good fit
- High breathability
- Additional wrist protection
- Free from plasticisers
- Free from allergens
- Free from silicone
Product information
Datasheets(X)
Application area
- Working with oily and wet parts
- Woodworking and gardening
- Metalwork and mechanical engineering
- Working in the construction industry
- Assembly and transport operations
- Work using a fork lift
- Automotive industry
- Metal and plastic processing
Size | 9 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN 388 |
Category | II |
Colour | Yellow |