Welcome to Würth Slowakia For trade customers only

Nitrile glove

Chemical protective glove Mapa Ultranitril 492
GLOVE-MAPA-ULTRANITRIL-492-SZ10

Art.-no. 1931007119

EAN 4046777330328

Price for selected packaging unit
Nitrile glove

Art.-no. 1931007119

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With flocked lining
  • Textured surface for a secure grip

  • Protection against a wide variety of chemicals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning, handling chemicals, preparing coatings, paints, processing pieces using cutting oil, filling tanks, handling sealants, resins, solvents, cleaning agents

Size

10

Material

Nitrile

Standards

EN 374, EN 388

Category

III

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information