Nitrile glove
Chemical protective glove Mapa Ultranitril 492
GLOVE-MAPA-ULTRANITRIL-492-SZ8
Art.-no.
1931007117
EAN 4046777330304
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
With flocked lining
- Textured surface for a secure grip
- Protection against a wide variety of chemicals
Product information
Datasheets(X)
Application area
Cleaning, handling chemicals, preparing coatings, paints, processing pieces using cutting oil, filling tanks, handling sealants, resins, solvents, cleaning agents
Size | 8 |
Material | Nitrile |
Standards | EN 374, EN 388 |
Category | III |
Colour | Green |