Welcome to Würth Slowakia For trade customers only

Nitrile glove

Chemical protective glove Mapa Ultranitril 492
GLOVE-MAPA-ULTRANITRIL-492-SZ9

Art.-no. 1931007118

EAN 4046777330311

Price for selected packaging unit
Nitrile glove

Art.-no. 1931007118

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With flocked lining
  • Textured surface for a secure grip

  • Protection against a wide variety of chemicals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning, handling chemicals, preparing coatings, paints, processing pieces using cutting oil, filling tanks, handling sealants, resins, solvents, cleaning agents

Size

9

Material

Nitrile

Standards

EN 374, EN 388

Category

III

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information