Nitrile protective glove Ansell HyFlex® 11-925
PROTGLOV-ANSELL-HYFLEX-11-925-SZ6
Art.-no. 1931020065
EAN 4056807379265
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ultra-light, abrasion-resistant gloves with special oil-repelling properties
- The first extremely lightweight, comfortable glove from the HyFlex range, which combines a ¾ coating, oil repellency, a secure grip on oily objects and a high level of finger movement in one design.
- The grip technology developed by Ansell is integrated in the HyFlex® 11-925, which reduces the risk of objects slipping out of the hand in dynamic working areas.
- The base material is made of a finely woven nylon/spandex yarn which provides unrestricted wear almost like a second skin.
- Bridges the gap between the previous generation of oil-repellent multi-purpose gloves with 3/4 coating and is characterised by increased flexibility, tactile sensitivity, a secure grip on oily objects and an extremely high level of comfort.
Product information
Datasheets(X)
Application area
- Sorting and testing workpieces and components
- Loading and unloading production lines
- Assembly of oily workpieces
- Maintenance work
Size | 6 |
Material of liner | Nylon/Spandex |
Material of coating | Nitrile |
Standards | EN ISO 21420:2020, EN 388 |
Category | II |
Colour | Blue, Black |