Welcome to Würth Slowakia For trade customers only

Non-slip hazard warning adhesive tape, moulds to shapes, laminated with aluminium foil

WARNTPE-SA-NONSLP-ALU-YELL-BLACK-25MMX6M

Art.-no. 081244 677

EAN 4056807861098

Price for selected packaging unit
Non-slip hazard warning adhesive tape, moulds to shapes, laminated with aluminium foil

Art.-no. 081244 677

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The mouldable, self-adhesive anti-slip adhesive tape with high-quality aluminium oxide surface provides R13 anti-slip rating and is ideal for marking uneven, rough and profiles surfaces indoors and outdoors.

Aluminium foil lamination for good mouldability


  • Moulds to fit contours and edges, ensuring a durable grip even on bent or profiled areas indoors and outdoors.

  • Aluminium foil lamination increases dimensional stability, protects the surface and improves resistance to moisture and dirt.


For light to medium stress


  • Withstands heavy foot traffic and light pallet truck traffic.

  • R13 non-slip rating in accordance with DIN EN 16165.

  • Meets the requirements of ASR A1.3, DIN 4844 or DIN EN ISO 7010.


Easy to apply


  • Self-adhesive and easy to apply.

  • Can be walked on immediately after application.


Versatile application


  • Reliable marking of steps, ramps, platform edges, walkways and hazardous areas in indoor and weather-protected outdoor areas.

  • Suitable for walkways, work areas, machinery, vehicles and other areas prone to slip hazards

  • Moulds to shapes and can be used on uneven and textured surfaces.


Aluminium oxide grit


  • Firmly bonded to a flexible aluminium foil by means of an epoxy resin sealant and an acrylic copolymer adhesive.

  • Durable.

  • Waterproof, chemical-resistant and mineral oil-resistant.
Notice

Revolving and turning on the tape by industrial trucks or other heavy vehicles as well as pushing pallets over the tape should be avoided. This can damage the tape.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent marking of hazards and obstacles indoors and outdoors.



Due to its strong ability to mould to shapes, the tape is ideal for profiled surfaces such as checker plate, as well as for stairs, steps, ramp and stair edges, ladders, walkways, work platforms, vehicles, lifting platforms, workshop pits, machinery, wet areas and other areas prone to slip hazards.



The robust, fine-grained coating ensures excellent slip resistance, strong adhesion and long-lasting durability under intensive stress, while the yellow/black warning colours increase visibility and ensure that hazardous areas in industrial zones, vehicle construction and mechanical engineering are safely marked.

Instructions

For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. On certain surfaces and in outdoor areas, it is recommended to additionally use the butyl primer - particularly on concrete and asphalt, on untreated or uncoated wood and on rough or grained surfaces.



To increase adhesion and durability, the hazard warning adhesive tape should be pressed down firmly after application. A press-on roller is ideal for this.

Colour

Yellow-black

Material

Aluminium

Surface structure

Aluminium oxide grit

Adhesive base

Acrylate

Length

6 m

Width

25 mm

Thickness

780 µm

Min./max. processing temperature

12 to 40 °C

Min./max. temperature conditions

-23 to 65 °C

Shelf life from production/conditions

Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
IPA isopropanol cleaner

UNICLNR-1LTR

For universal use
Scraper

PAVMSCPR-150MM

for removing adhesive or mortar residue.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information