Non-slip mat
ANTISLPMAT-VEH-MAM89
Art.-no. 0963580189
EAN 4056808794012
Register now and access more than 125,000 products
Complies with the guidelines in accordance with VDI 2700 Sheet 14
PVC soft foam lining
Only 3.0 mm thick
Therefore fully flexible, light, space-saving and resistant to deformation
Compensates for minor surface unevenness
Can be used on both sides
Closed surface
No retention of liquids and thus no formation of frost when used in winter
High coefficient of sliding friction
Of 0.8–1.0 μ
Tear resistance
- Longitudinal direction ≥ 352 N/5 cm
- Transverse direction ≥ 176 N/5 cm
Elongation at tear
- Longitudinal direction ≥ 22%
- Transverse direction ≥ 21%
Datasheets(X)
Type description | MAM89 |
Width | 428 mm |
Length | 552 mm |
Thickness | 3 mm |
Product weight (per item) | 0.202 kg |
Colour | Black |
Material | PVC - Polyvinyl chloride |