Non-woven mop disc Klingspor SMT 800 Special
Lamella flap disc Klingspor SMT 800
FLPDISCL-KLINGSPOR-278498-125X22-CRS
Art.-no. 1971013206
EAN 4014855179626
Register now and access more than 125,000 products
The high-performance Klingspor SMT 800 Special non-woven mop disc is ideal for removing small burrs and processing TIG welding seams. It achieves a particularly uniform grinding finish when used for these tasks.
The SMT 800 Special is equipped with a special non-woven material that ensures low wear and a long service life. It also produces a uniform grinding finish with minimal surface roughness for optimal surface processing. The non-woven mop disc achieves its best grinding results when used on speed-regulated angle grinders.
Datasheets(X)
Example applications for the non-woven mop disc include tank and container construction, commercial kitchen construction and railing construction.
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12200 rpm |
Material of abrasive medium | Corundum |