Welcome to Würth Slowakia For trade customers only

Non-woven mop disc Klingspor SMT 800 Special

Lamella flap disc Klingspor SMT 800
FLPDISCL-KLINGSPOR-278499-125X22-MED

Art.-no. 1971013207

EAN 4014855179633

Price for selected packaging unit
Non-woven mop disc Klingspor SMT 800 Special

Art.-no. 1971013207

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially designed for finishing stainless steel surfaces and high-alloyed steel

The high-performance Klingspor SMT 800 Special non-woven mop disc is ideal for removing small burrs and processing TIG welding seams. It achieves a particularly uniform grinding finish when used for these tasks.


The SMT 800 Special is equipped with a special non-woven material that ensures low wear and a long service life. It also produces a uniform grinding finish with minimal surface roughness for optimal surface processing. The non-woven mop disc achieves its best grinding results when used on speed-regulated angle grinders.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Example applications for the non-woven mop disc include tank and container construction, commercial kitchen construction and railing construction.

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

12200 rpm

Material of abrasive medium

Corundum

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information