Welcome to Würth Slowakia For trade customers only

Non-woven sanding belt for RED PERFECT® 3D tube belt sander

Fleece sand. belt tube belt sander RED PERFECT 3D
SNDBL-FLC-FINE-30X533MM

Art.-no. 0673602280

EAN 4065746436366

Price for selected packaging unit
Non-woven sanding belt for RED PERFECT® 3D tube belt sander

Art.-no. 0673602280

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
  • Perfect final sanding (finish sanding) suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish.

  • Very long service life and even distribution of the abrasive grain guarantee a consistent sanding finish on the workpiece

  • Reinforced nylon sanding fleece with three-dimensional non-woven structure

  • The flexible and elastic structure of the fleece ensures optimal adaptation to the workpiece. No change to the geometry of the workpiece.

  • Significant reduction in reworking
Notice
  • At high rotation speeds, a coarse grain acts like a finer grain and at low rotation speeds, a fine grain acts like a coarser grain.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

  • Enhanced process reliability Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is guaranteed.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For finishing, matting, burnishing and cross-fading with very low roughness depth

  • Removing discolouration, paint layers, surface rust, repairing surfaces with minor damage and fine matting

  • Materials to be processed: Steel, stainless steel, aluminium, brass and copper

Width x length

30 mm x 533 mm

Design

Fine

Colour

Blue

Grid size

280

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tube belt sander assembly RBS 650

TUBBLSNDRASMBY-SYSKO-RBS650-16PCS

For grinding, burnishing, matting, cleaning, polishing, initial sanding, derusting and removal of paint from round rods, railings, pipe elbows, and pipes in a visual range of 8–250 mm in diameter.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information