Number plate screw Brass, nickel-plated, V-shape
Nickel-plated brass flat head V shape
SCR-NOPLT-PANHD-BRS-NUT/WSH-V-(E2J)-6X15
Art.-no.
021035
EAN 4011231264761
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Number plates must not become illegible from screwing on, therefore:
- Black caps used if screws placed into letters or numbers.
- White/plate-coloured caps used if screws placed into the white/coloured number plate surface.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 15 mm |
Material | Brass |
Surface | Nickel plated |
Internal drive | Slot |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!