Number plate screw
SCR-NOPLT-PANHD-NUT/WSH-V-(A2K)-5X20
Art.-no. 021042
EAN 4011231264884
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated (A2K)
When fastening number plates, vehicle registration numbers must not become illegible
- Use black caps if screws need to be screwed into characters or numbers.
- Use white caps if screws need to be screwed into the white number plate area.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 20 mm |
Material | Steel |
Surface | Zinc plated |
Internal drive | Slot |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
