Nut for T slots
DIN 508 steel zinc plated
NUT-DIN508-8-(A2K)-M10X12
Art.-no. 446110
EAN 4045727178881
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 508 galvanised steel
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (G) | M10 |
Suitable for groove width (a) | 12 mm |
Width (e) | 18 mm |
Flange thickness (k) | 7 mm |
Height (H1) | 14 mm |
DIN | 508 |
Material | Steel |
Surface | Zinc plated |
Vickers hardness, HV | 188 HV |
