Welcome to Würth Slowakia For trade customers only

Nut for T slots

DIN 508 bronzed steel
NUT-DIN508-8-(BRU)-M12X14

Art.-no. 446212
EAN 4045727257739

Price for selected packaging unit
Nut for T slots

Art.-no. 446212

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 508 burnished steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (G)

M12

Suitable for groove width (a)

14 mm

Width (e)

22 mm

Flange thickness (k)

8 mm

Height (H1)

16 mm

DIN

508

Material

Steel

Surface

Burnished

Vickers hardness, HV

188 HV

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information