Nut with corrugated washer
W-0379 steel 8 zinc plated yellow
NUT-HEX-SPGWSH-WS13-(A2C)-M8
Art.-no. 03798
EAN 4038898749813
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
W 0379, steel 8, galvanised, yellow chromated (A2C)
- Easy mounting. Lock washer and nut form one unit
- Single piece. Ordering and storage are rationalised
- Quicker and easier installation, especially for overhead work and in places with difficult access
- Large contact surfaces, better distribution of tension
- Better overlap for large through holes and slots
- Protection of workpiece surface. Prevents paint damage and corrosion
- Can be used at high temperatures
- Locking effect even under extreme conditions. Drive tension in the washer is greater than the bolt pretension
- Shorter tightening distance than for standard nuts, no forcing of threads
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 379 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
Thread type | Metric thread |
Thread type x nominal diameter (D) | M8 |
Flange diameter (dc) | 23 mm |
Height (h1) | 9.7 mm |
External drive (s1) | WS13 |
Flange thickness | 2 mm |
Ward of key bit | 8 mm |
RoHS-compliant | No |
