Welcome to Würth Slowakia For trade customers only

Nut with spring lock washer

W-0379 steel 8 zinc plated
NUT-HEX-SPGWSH-WS13-(A2K)-M8

Art.-no. 0379008
EAN 4046778536828

Price for selected packaging unit
Nut with spring lock washer

Art.-no. 0379008

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

W 0379, steel 8, galvanised, blue passivated (A2K)
  • Easy installation. Lock washer and nut form one unit

  • Single piece. Ordering and storage are streamlined

  • Quicker and easier installation, especially for overhead work and in places with difficult access

  • Large contact surfaces, better distribution of tension

  • Better overlap for large through holes and slots

  • Protection of workpiece surface. Prevents paint damage and corrosion
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

WN 379

Matière

Steel

Property class

I8I

Finition

Zinc plated

Thread type

Metric thread

Thread type x nominal diameter (D)

M8

Flange diameter (dc)

23 mm

Hauteur (h1)

9.7 mm

External drive (s1)

WS13

Flange thickness

2.0 mm

Ward of key bit

6.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information