Nut with spring lock washer W 0379, steel 8, zinc plated, blue passivated (A2K)
W-0379 steel 8 zinc plated
NUT-HEX-SPGWSH-WS8-(A2K)-M5
Art.-no. 0379005
EAN 4062856959709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Easy installation. Lock washer and nut form a single unit
- Curved spring washer can be freely rotated
- One piece. Streamlined ordering and storage
- Quicker and easier installation, especially for overhead work and in hard-to-reach places
- Large contact surfaces, better distribution of tension
- Better overlap for large through holes and slotted holes
- Protects the workpiece surface. Prevents paint damage and corrosion
Product information
Datasheets(X)
![]() | |
Standards | WN 379 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
Thread type | Metric thread |
Thread type x nominal diameter (D) | M5 |
Flange diameter (dc) | 15 mm |
Height (h1) | 6.0 mm |
External drive (s1) | WS8 |
Flange thickness | 1.2 mm |
Ward of key bit | 4.0 mm |
RoHS-compliant | Yes |
