Nylon Sanding Fleece Suitable for manual and machine use
Nylon sanding fleece
SNDFLC-NWOVN-S1000-152X230MM
Art.-no.
058545 600
EAN 4011231490375
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Grain size 1000 (art. no. 058541 600, 058544 600, 058545 600) adheres to riptape without riptape coating.
Product information
Datasheets(X)
![]() | |
Breite | 152 mm |
Länge | 230 mm |
Grid size | 1000 |
Suitable for | Orbital sanders, Manual work |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!