Welcome to Würth Slowakia For trade customers only

O-ring, metric, assortment, without case 1050 pieces for system case 4.4.1.

RG-O-SOKO-(3,0-24,0)-1050PCS

Art.-no. 5964046808

EAN 4062856631483

Price for selected packaging unit
O-ring, metric, assortment, without case 1050 pieces for system case 4.4.1.

Art.-no. 5964046808

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metric O-ring, NBR 70, dia. 3-24 MM
  • Assortment without case for direct use in existing cases, racks and vehicle interior equipment in the ORSY system dimensions 4.4.1

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 3601-1

Material

NBR (Nitrile Butadiene Rubber)

Colour

Black

System dimensions

4.4.1

Number of pieces in assortment/set

1050 PCS

Product weight (per item)

489.000 g

RoHS-compliant

Yes

O-ring, metric, assortment, without case 1050 pieces for system case 4.4.1. including:
100 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-3,00X2,00

Description:
Internal diameter: 3 mm Thickness: 2 mm
Metric, NBR 70
Quantity: 100 x
100 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-4,00X2,00

Description:
Internal diameter: 4 mm Thickness: 2 mm
Metric, NBR 70
Quantity: 100 x
100 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-5,00X2,00

Description:
Internal diameter: 5 mm Thickness: 2 mm
Metric, NBR 70
Quantity: 100 x
100 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-6,00X2,00

Description:
Internal diameter: 6 mm Thickness: 2 mm
Metric, NBR 70
Quantity: 100 x
100 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-7,00X2,00

Description:
Internal diameter: 7 mm Thickness: 2 mm
Metric, NBR 70
Quantity: 100 x
100 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-8,00X2,00

Description:
Internal diameter: 8 mm Thickness: 2 mm
Metric, NBR 70
Quantity: 100 x
50 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-10,00X2,00

Description:
Internal diameter: 10 mm Thickness: 2 mm
Metric, NBR 70
Quantity: 50 x
50 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-10,00X2,50

Description:
Internal diameter: 10 mm Thickness: 2.5 mm
Metric, NBR 70
Quantity: 50 x
50 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-12,00X2,00

Description:
Internal diameter: 12 mm Thickness: 2 mm
Metric, NBR 70
Quantity: 50 x
50 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-12,00X2,50

Description:
Internal diameter: 12 mm Thickness: 2.5 mm
Metric, NBR 70
Quantity: 50 x
50 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-14,00X2,50

Description:
Internal diameter: 14 mm Thickness: 2.5 mm
Metric, NBR 70
Quantity: 50 x
50 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-15,00X2,50

Description:
Internal diameter: 15 mm Thickness: 2.5 mm
Metric, NBR 70
Quantity: 50 x
25 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-17,00X2,50

Description:
Internal diameter: 17 mm Thickness: 2.5 mm
Metric, NBR 70
Quantity: 25 x
25 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-18,00X3,00

Description:
Internal diameter: 18 mm Thickness: 3 mm
Metric, NBR 70
Quantity: 25 x
25 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-19,00X2,50

Description:
Internal diameter: 19 mm Thickness: 2.5 mm
Metric, NBR 70
Quantity: 25 x
25 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-20,00X3,00

Description:
Internal diameter: 20 mm Thickness: 3 mm
Metric, NBR 70
Quantity: 25 x
25 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-22,00X3,00

Description:
Internal diameter: 22 mm Thickness: 3 mm
Metric, NBR 70
Quantity: 25 x
25 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-24,00X3,00

Description:
Internal diameter: 24 mm Thickness: 3 mm
Metric, NBR 70
Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal hook assortment 4 pieces

TL-SEALRGREM-SORT-MINI-L165MM-4PCS

Use for removing and inserting seals and o-rings, ideal for hard-to-reach places.
x 1 pcs
Silicone spray for plastic, rubber and metal parts - both inside and outside

SILSPR-500ML

Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information