Welcome to Würth Slowakia For trade customers only

OBX 20-9277/160 hinge

Hinge OBX 20-9277/160
HNGEPLT-(OBX-20-9277-160-BN)-A2-MATT

Art.-no. 0687320062
EAN 4045727593660

Price for selected packaging unit
OBX 20-9277/160 hinge

Art.-no. 0687320062

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cast stainless steel hinge with 20 mm roll diameter for abutting doors
  • High degree of precision and stability

  • Innovative ball-bearing mechanism with very good running properties

  • Wear- and maintenance-free

  • The hinges are pre-assembled with a fixable bearing and are supplied adjusted with no play

  • No pin locking required, as the axle is pressed in firmly and cannot be removed
Notice
  • Important EN 1935 test criteria for class 14.

  • Continuous testing for 200,000 cycles on a 160 kg door.

  • Overload testing with additional load of 320 kg (total of 480 kg).

  • The hinges are pulled apart with 1.5 t and must still work properly.

  • The hinges can be used in DIN R and DIN L doors without alteration.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use on abutting and fire-retardant wooden doors mounted on wood, steel and aluminium frames in conjunction with a three-dimensional adjustable mounting element.

Roll diameter

20 mm

Roll height

160 mm

Material

Stainless steel A2, 1.4301

Gloss level

Matt

DIN direction

DIN R/L

Load capacity with 2 hinges

160 kg

Fire resistance rating

T30

Standards

EN 1935

Hinge class

14

EC declaration of conformity (CE)

Yes

Construction product

Yes

Environmental Product Declaration

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information