Welcome to Würth Slowakia For trade customers only

ORS 143 A base

Mounting base ORS 143 A for smoke switch ORS 142
MNTBSE-(F.CSEQ-ORS142)-(ORS-143A)-WHTE

Art.-no. 0688002002

EAN 4052703274321

Price for selected packaging unit
ORS 143 A base

Art.-no. 0688002002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal base for surface mounting on the ceiling
  • Easy to assemble and install

  • With magnet for optional activation of line monitoring for the ORS 142
Notice

Horizontal installation only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area, Private area, Ceiling

Suitable for

Fire protection doors, Smoke protection doors, Panic doors

Suitable for number of doors

1, 2

Mounting option

Ceiling installation

DIN direction

DIN R/L

Type of assembly

Screw-on

Installation type

Surface-mount

Material

Plastic / metal

Colour

Pure white

Environmental Product Declaration

No

EC declaration of conformity (CE)

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 smoke switch for closing sequence controls and hold-open devices

SMKSWTCH-F.CSEQ-ORS142-WHTE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information